This product has been discontinued.

Safety Transformer, 600W, Stainless Steel
Item #: 0908054
Cat #: PX600S
UPC: 078275079861
Company wide:
0
in stock
Discontinued
Documents & Guides
Safety Transformer, 600 Watt, Input Voltage: 120 VAC - 6 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure.
Overview
Safety Transformer, 600 Watt, Input Voltage: 120 VAC - 6 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure.
Also known as: 078275079861, PX600S, IMTPX600S
Specifications
| Wattage: | 600 |
| Standards: | California Proposition 65 |
| Wattage: | 600 |
| Standards: | California Proposition 65 |