Meter Main, 200A, 120/240VAC, Ringless, No Distribution

Item #: 0908019

Cat #: U3791N-RXL-200-BL

UPC: 784572257122

$ 1744.28 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, 200 Amp, Sockets, Main Breaker, OH/UG Service, Lever Bybpass, Ringless, 120/240 Volt AC, Connector Lugs, Closing Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 200 Amp, Sockets, Main Breaker, OH/UG Service, Lever Bybpass, Ringless, 120/240 Volt AC, Connector Lugs, Closing Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences.

Also known as: 784572257122, U3791N-RXL-200-BL, MLBU3791NRXL200BL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65