LEV 76W47-C CONN INLET

Item #: 0908011

Cat #: 76W47-C

UPC: 078477525043

$ 105.02 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA L5-20, 2P, 3W, Locking Connector for Single Inlet, Industrial Grade, Grounding, Wetguard - YELLOW

Overview

20 Amp, 125 Volt, NEMA L5-20, 2P, 3W, Locking Connector for Single Inlet, Industrial Grade, Grounding, Wetguard - YELLOW

20 Amp, 125 Volt, NEMA L5-20, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Also known as: 078477525043, 76W47-C, LEV76W47C

Specifications

IP/NEMA Rating: IP66
Mounting: Cable
Phase: 1
Amps: 20
Material: Nylon, TPV Plastic
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Phase: 1
Material: Nylon, TPV Plastic
Color: Yellow
Mounting: Cable
Amps: 20
NEMA Configuration: 1-15R