Auxiliary Contact Kit, 1NO/NC for Size 3/4 Starters

Item #: 0907976

Cat #: CR305X300C

UPC: 783166352649

$ 188.36 EA
Company wide:
1 in stock
Documents & Guides
Auxiliary Contact Block, 1 Normally Open, 1 Normally Closed, for Size 3/4 Starters, Basic Design

Overview

Auxiliary Contact Block, 1 Normally Open, 1 Normally Closed, for Size 3/4 Starters, Basic Design
Also known as: 783166352649, CR305X300C, ABBCR305X300C

Specifications

Poles: 2
Mounting: Side
Amps: 10
Family / Style: CR305
Size: 4, 3
Poles: 2
Amps: 10
Size: 4, 3
Mounting: Side
Family / Style: CR305