Current Transformer, 800A, 800:0.1A, Split Core, for 800A Meter

Item #: 0907910

Cat #: CTC08-K46

UPC: 078477552193

Company wide:
0 in stock
800 Amp, Split Core, Sub-Metering Current Transformer, 800:0.1 Amp, Color: Black, Opening Dimensions: 3 Inch x 3.5 Inch For use with any 400 Amp Meter.

Overview

800 Amp, Split Core, Sub-Metering Current Transformer, 800:0.1 Amp, Color: Black, Opening Dimensions: 3 Inch x 3.5 Inch For use with any 400 Amp Meter.

Sub-Metering Current Transformer, 800:0.1A, Split Core, 2.75 by 3.5-Inch

Also known as: 078477552193, CTC08-K46, LEVCTC08K46

Specifications

Depth: 3 in
Phase: 1
Color: Black
Amps: 800
Length: 96 in
Width: 3.500 in
Depth: 3 in
Color: Black
Length: 96 in
Phase: 1
Amps: 800
Width: 3.500 in