Compression Lug, Aluminum, 1-Hole

Item #: 0907895

Cat #: IACL-4/0

UPC: 783669929102

$ 86.32 EA
Company wide:
0 in stock
Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA
Also known as: 783669929102, IACL-4/0, ILSIACL40

Features & Benefits

  • Four OD sizes accommodate a wire range, requires only four installation dies to crimp eleven conductor sizes Tang width remains constant within an OD size and is designed to fit transformer pads
  • Electro-tin plating for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 4/0