PLATT logo

Sustainable

Sunfix 82" Rail, Clear

Item #: 0907879
Cat #: EC0589
UPC:
Call for price
Company wide:
0 in stock
(1) Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 82".

Overview

(1) Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 82".
Also known as: EC0589, SOWEC0589

Specifications

Color: Aluminum
Length: 82 in
Color: Aluminum
Length: 82 in

Customer Reviews

No reviews for this product
(0)