Lflood 5w Neutral LED Landscape Flood Lfled White

Item #: 0907865

Cat #: LFLED5NW

UPC: 019813032399

$ 160.58 EA
Company wide:
0 in stock
Documents & Guides
RAB LFLED5NW 5W NEUTRAL LED LANDSCAPE FLOOD WHITE

Overview

RAB LFLED5NW 5W NEUTRAL LED LANDSCAPE FLOOD WHITE
Also known as: 019813032399, LFLED5NW, RABLFLED5NW

Specifications

Wattage: 5
Type: LED
Color: White
Wattage: 5
Color: White
Type: LED