FH 1 Pole Class R Fuse Block

Item #: 0907862

Cat #: LFR25200-1C

UPC: 079458181647

$ 395.58 EA
Company wide:
0 in stock
Documents & Guides
200A, 250V, Fuse Holder 1 Pole Class R Fuse Block

Overview

200A, 250V, Fuse Holder 1 Pole Class R Fuse Block

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181647, LFR25200-1C, LFULFR252001C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65