
AGU FUSE - 13/32" x 1-1/2" - 1 AMP
Item #: 0907796
Cat #: AGU-1
UPC: 051712704212
$ 4.47 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series AGU fuse, 250V, 1A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Overview
Eaton Bussmann series AGU fuse, 250V, 1A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712704212, AGU-1, BUSAGU1
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 1 |
| Type: | Glass, Fuse |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Diameter: | 13/32 in |
| Amps: | 1 |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Type: | Glass, Fuse |
| Volts AC: | 250 |
| Class: | Midget |