Contactor, Definite Purpose, 3P, 30A, 110-240VAC Coil, 600VAC

Item #: 0907779

Cat #: C25DNF330B

UPC: 782116311347

$ 302.29 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: D1.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: D1.

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEMs and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings. 

Also known as: 782116311347, C25DNF330B, CUTC25DNF330B

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Mounting: Surface
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Amps: 30
Poles: 3
Mounting: Surface
Volts AC: 600