Compression Lug, Copper, 1-Hole

Item #: 0907734

Cat #: CSWS-700-38

UPC: 783669648218

$ 76.26 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, 700kcmil, 3/8 Inch Bolt Size, Standard Barrel, Sight Window

Overview

Compression Lug, Copper, 1-Hole, 700kcmil, 3/8 Inch Bolt Size, Standard Barrel, Sight Window
Also known as: 783669648218, CSWS-700-38, ILSCSWS70038

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 700
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 700