Hfde Mccb 65 Ka @ 480v Electronic Lsi 3p 60-160a

Item #: 0907731

Cat #: HFDE316032

UPC: 786685112527

$ 5394.83 EA
Company wide:
0 in stock

Overview

C-H HFDE316032 HFDE 3 P MCCB
Also known as: 786685112527, HFDE316032, CUTHFDE316032

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 60
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 60