FH Class H/R Fuse Block Cover

Item #: 0907704

Cat #: LFH60030FBC

UPC: 079458188646

$ 26.03 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder Accessories Class H/R Fuse Block Cover

Overview

30A, 600V, Fuse Holder Accessories Class H/R Fuse Block Cover

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458188646, LFH60030FBC, LFULFH60030FBC

Specifications

Type: Cover
Class: H
Type: Cover
Class: H