Cable, Connector, M12, Orange, Viton Seal, Black, 5-wire, Straight

Item #: 0907654

Cat #: EVC002

UPC:

Company wide:
0 in stock
Documents & Guides
Cable, Connector, M12, Orange TPU Body, Viton Seal, 5-Wire, Black 5 meter Cable, Straight, 250 Volt AC, 300 Volt DC, 4 Amp

Overview

Cable, Connector, M12, Orange TPU Body, Viton Seal, 5-Wire, Black 5 meter Cable, Straight, 250 Volt AC, 300 Volt DC, 4 Amp
Also known as: EVC002, EFEEVC002

Specifications

Length: 5 m
Type: Cable, Quick Connect, Connector
Amps: 5
Color: Orange
Volts AC: 250
Volts DC: 300
Material: Thermoplastic Polyurethane (TPU)
Length: 5 m
Amps: 5
Volts AC: 250
Material: Thermoplastic Polyurethane (TPU)
Type: Cable, Quick Connect, Connector
Color: Orange
Volts DC: 300