MOULD, 70MM SQ CABLE TO 40 X 4MM BUS BAR

Item #: 0907635

Cat #: LJCEALY4

UPC: 782856122708

Company wide:
0 in stock
Documents & Guides
CAD LJCEALY4 MOULD 70MM SQ CA

Overview

CAD LJCEALY4 MOULD 70MM SQ CA
Also known as: 782856122708, LJCEALY4, CADLJCEALY4

Specifications

No Specifications Available