15A TR Residential Grade Duplex Receptacle, 5-15R, White

Item #: 0907622

Cat #: T5320-SW

UPC: 078477429365

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant

Overview

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant

15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Self Grounding, White

Also known as: 078477429365, T5320-SW, LEVT5320SW

Specifications

Type: Receptacle, Tamper-Resistant, Duplex
Volts AC: 120
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 15
Material: Nylon
Volts AC: 120
Color: White
NEMA Configuration: 5-15R