VNTC Tray Cable, Unshielded, 12 AWG, 3 Conductors

Item #: 0907613

Cat #: 1203VNTC

UPC:

Company wide:
0 in stock
Documents & Guides
VNTC Tray Cable, Unshielded, 12 AWG, 3 Conductors

Overview

VNTC Tray Cable, Unshielded, 12 AWG, 3 Conductors
Also known as: 1203VNTC

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper