Dimming Ballast, Compact Fluorescent, 3-Lamp, 40W, 120-277V

Item #: 0907569

Cat #: H3DT540GU310

UPC: 027557976886

Company wide:
0 in stock
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 3-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 3-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D

Lutron® LUTH3DT540GU310 Hi-lume 3D architectural electronic dimming ballasts are designed to meet the most demanding lighting requirements. By providing industry leading performance with a full-range of 100% to less than 1% fluorescent dimming, Hi-lume 3D ballasts enable you to provide the ideal visual environment for any application.

Also known as: 027557976886, H3DT540GU310, LUTH3DT540GU310

Specifications

Shape: PL-L (Twin Tube Long)
Type: Programmed Start, Electronic
Wattage: 40
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Shape: PL-L (Twin Tube Long)
Wattage: 40
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Color: White
Light Technology: Fluorescent