Tray Cable, Type TC-ER, 4/0-3 with Ground, PVC Jacket

Item #: 0907547

Cat #: A64003

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable with PVC Jacket, XPLE Insulation (XHHW), Rated 90 Deg Celsius, 600 Volt, Type TC-ER, 3/0 AWG, 3 Conductor with 4 AWG Ground

Overview

Tray Cable with PVC Jacket, XPLE Insulation (XHHW), Rated 90 Deg Celsius, 600 Volt, Type TC-ER, 3/0 AWG, 3 Conductor with 4 AWG Ground
Also known as: A64003, OMNA64003

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Shielding: Unshielded
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Shielding: Unshielded