Enclosure Panel, 34.2 IN W x 70.2 IN H, 12 ga Steel, White
Item #: 0907448
Cat #: CP7236
UPC: 783510152536
$ 689.49 EA
Company wide:
0
in stock
Documents & Guides
Panel, 70.20x34.20, Size/Dims: fits 72.00x36.00, Material/Finish: Steel/White.
Overview
Panel, 70.20x34.20, Size/Dims: fits 72.00x36.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP7236 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510152536, CP7236, HOFCP7236
Features & Benefits
- Painted white or conductive finish
- Include a formed flange along any side that is longer than 22.20 in (564 mm)
- Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet
Specifications
| Height: | 72 in |
| Color: | White |
| Width: | 36 in |
| Material: | Steel |
| Height: | 72 in |
| Width: | 36 in |
| Color: | White |
| Material: | Steel |