(1) 70w Hps S62 120v 60hz

Item #: 0907375

Cat #: S70120RCEM000K

UPC: 768386239840

Call for price
Company wide:
0 in stock
Documents & Guides
Type: Hid Core & Coil, Circuit Type: R-hpf / R-npf, Number Of Lamps: 1, Lamp Type: 70w High Pressure Sodium Lamp, Input Voltage: 120v, Frequency: 60hz, Regulation: 5%, Input Power: 80w, Maximum Input Current: 1.56/0.7a, Nominal Open Circuitvoltage: 120v,

Overview

Type: Hid Core & Coil, Circuit Type: R-hpf / R-npf, Number Of Lamps: 1, Lamp Type: 70w High Pressure Sodium Lamp, Input Voltage: 120v, Frequency: 60hz, Regulation: 5%, Input Power: 80w, Maximum Input Current: 1.56/0.7a, Nominal Open Circuitvoltage: 120v,
Also known as: 768386239840, S70120RCEM000K, XXXS70120RCEM000K

Specifications

No Specifications Available