M18™ Cordless 6-Tool Combo Kit

Item #: 0907281

Cat #: 2696-26

UPC: 045242273317

$ 855.30 EA
Company wide:
3 in stock
Documents & Guides
M18™ Cordless Lithium Ion 6-Tool Combo Kit, Includes: (1) M18 1/2" Hammer Drill Driver, (1) M18 1/4" Hex Impact Driver, (1) SAWZALL M18 Recip Saw, (1) 6-1/2” Circular Saw, (1) 4-1/2” Cut-Off Grinder, XC High Capacity REDLITHIUM Batteries, (1) Charger, (1) General Purpose SAWZALL® Blade & (1) Contractor Bag

Overview

M18™ Cordless Lithium Ion 6-Tool Combo Kit, Includes: (1) M18 1/2" Hammer Drill Driver, (1) M18 1/4" Hex Impact Driver, (1) SAWZALL M18 Recip Saw, (1) 6-1/2” Circular Saw, (1) 4-1/2” Cut-Off Grinder, XC High Capacity REDLITHIUM Batteries, (1) Charger, (1) General Purpose SAWZALL® Blade & (1) Contractor Bag

The (2696-26) M18™ cordless lithium-ion 6-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), circular saw (2630-20), 1/4 in. hex impact driver (2650-20), 4.5 in. cut-off/grinder (2680-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

Also known as: 045242273317, 2696-26, MIL269626, rattle gun, Carpenter

Features & Benefits

  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 525 in-lbs of peak torque, 0 to 550/0 to 1,700 RPM, & 29,000 BPM
  • M18™ cordless SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
  • M18™ cordless 6-1/2 in. circular saw delivers 3,500 RPM with magnesium upper and lower guards for maximum durability
  • M18™ cordless 4-1/2 in. cut-off / grinder's 4-pole motor delivers 9,000 RPM while providing greater user safety with overload protection, tool-free and burst resistant guard
  • M18™ cordless work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: works with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion