Stacklight Renewal Part

Item #: 0907276

Cat #: E26S80

UPC: 782114630525

Company wide:
0 in stock
Documents & Guides
Led, Amber, Cluster, Steady, 24 Vac/vdc, Used With LED Stacklight Light Modules

Overview

Led, Amber, Cluster, Steady, 24 Vac/vdc, Used With LED Stacklight Light Modules
Also known as: 782114630525, E26S80, CUTE26S80

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Amber
Volts AC: 24
Volts DC: 24
Light Technology: LED