Stacklight Renewal Part

Item #: 0907275

Cat #: E26S20

UPC: 782114119082

Company wide:
0 in stock
Documents & Guides
Led, Green, Cluster, Steady, 24 Vac/vdc, Used With LED Stacklight Light Modules

Overview

Led, Green, Cluster, Steady, 24 Vac/vdc, Used With LED Stacklight Light Modules
Also known as: 782114119082, E26S20, CUTE26S20

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Light Technology: LED
Volts DC: 24
Volts AC: 24
Color: Green
Light Technology: LED