24V AC/DC LED LAMP BA15D RED

Item #: 0907273

Cat #: E26S16

UPC: 782114119044

Company wide:
0 in stock
Documents & Guides
E26, Stacklight Renewal Part, LED Stacklight Modules, Standard, 24 Vac/dc, Red cluster LED

Overview

E26, Stacklight Renewal Part, LED Stacklight Modules, Standard, 24 Vac/dc, Red cluster LED

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions

Also known as: 782114119044, E26S16, CUTE26S16

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Red
Volts AC: 24
Volts DC: 24
Light Technology: LED