Linkosity, Male Receptacle, 20A 3W, 1'

Item #: 0907250

Cat #: RM2003PA001

UPC: 783585116266

Call for price
Company wide:
0 in stock
Documents & Guides
KEL RM2003PA001 20A 1' MALE

Overview

KEL RM2003PA001 20A 1' MALE
Also known as: 783585116266, RM2003PA001, KELRM2003PA001

Specifications

No Specifications Available