PLATT logo

Magnetic Core & Coil Ballast, Metal Halide, 150W, 120-277V

Item #: 0907140
Cat #: BMHH150PSQ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 150, 120-277 Volt, Lamp Type: LMH150PS/LMH150PS/UV, ANSI Code: M102

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 150, 120-277 Volt, Lamp Type: LMH150PS/LMH150PS/UV, ANSI Code: M102
Also known as: BMHH150PSQ, RABBMHH150PSQ

Specifications

ANSI Code: M102
Wattage: 150
Volts AC Range: 208, 240, 120
Type: Coil, Core &amp
Light Technology: HID
ANSI Code: M102
Volts AC Range: 208, 240, 120
Light Technology: HID
Wattage: 150
Type: Coil, Core &amp

Customer Reviews

No reviews for this product
(0)