Weatherproof Box, 1 Gang, (3) 1/2" Outlets, Horizontal, w/Duplex Outlet & Cover

Item #: 0907044

Cat #: 5839-5WRTR

UPC: 050169998427

$ 177.63 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Box, Cover And Duplex Receptacle

Overview

Weatherproof Box, Cover And Duplex Receptacle
Also known as: 050169998427, 5839-5WRTR, RAC58395WRTR

Features & Benefits

  • Rugged die cast aluminum construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • 15-Amp,125-Volt weather/tamper resistant ivory duplex included
  • No need to purchase separate components
  • Installation hardware, gasket and multilingual instructions included

Specifications

Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Gangs: 1
Threaded Outlet Diameter: 1/2 in