Cat 5e Patch Cord, RJ45, Blue, 2' Length

Item #: 0907032

Cat #: 570-110-002

UPC: 884815778169

$ 3.01 EA
Company wide:
12 in stock
Documents & Guides
Cat 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 2 Foot Length

Overview

Cat 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 2 Foot Length

Q-Series patch cords are s perfect solution for when cost and speed of delivery are top priority. Designed to perform toTIA-568.2-D standards, Q-Series cords are available in afull range of colors and lengths, stocked and ready to order.

Also known as: 884815778169, 570-110-002, QUI570110002

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 2 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 2 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded