Met Pd8h242e Housing, 8" (2) 26w Dt

Item #: 0906985
Cat #: PD8H242E
UPC: 080083611775
Call for price
Company wide:
0 in stock
Housing, 8" (2) 26w Dtt, 26/32/42w Ttt Horz, 120-277v Unv

Overview

Housing, 8" (2) 26w Dtt, 26/32/42w Ttt Horz, 120-277v Unv
Also known as: 080083611775, PD8H242E, HALPD8H242E

Specifications

Type: LED Driver
Light Technology: Fluorescent
Type: LED Driver
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)