Met Pd8v142e Housing, 8" (1) 26w Dt

Item #: 0906981
Cat #: PD8V142E
UPC: 080083611768
Call for price
Company wide:
0 in stock
Housing, 8" (1) 26w Dtt, 26/32/42w Ttt Vert, 120-277v Unv

Overview

Housing, 8" (1) 26w Dtt, 26/32/42w Ttt Vert, 120-277v Unv
Also known as: 080083611768, PD8V142E, HALPD8V142E

Specifications

Type: LED Driver
Light Technology: Fluorescent
Type: LED Driver
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)