12V Cordless Sub-Compact Band Saw Kit

Item #: 0906950

Cat #: 2429-21XC

UPC: 045242262274

$ 302.74 EA
Company wide:
16 in stock
Documents & Guides
Sub-Compact Band Saw Kit, M12, Cordless, SFPM: 280, Includes: (1) M12™ Sub-Compact Band Saw (2429-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402), (1) 18 TPI Sub-Compact Band Saw Blade & (1) Carrying Case

Overview

Sub-Compact Band Saw Kit, M12, Cordless, SFPM: 280, Includes: (1) M12™ Sub-Compact Band Saw (2429-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402), (1) 18 TPI Sub-Compact Band Saw Blade & (1) Carrying Case

The Milwaukee 2429-21XC M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4 in. EMT in only 3 seconds, and will deliver over 150 cuts per charge with the included M12™ REDLITHIUM™ XC high capacity battery. With a 1-5/8 in. x 1-5/8 in. cut capacity and low vibration, the M12™ band saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ band saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool Suitable for one-handed use. The tool also includes a variable speed trigger, and LED light.

Also known as: 045242262274, 2429-21XC, MIL242921XC, sub-compact, sub

Features & Benefits

  • One-handed cuts: most compact size and lightest weight of any cordless band saw
  • Powerful motor: cuts 3/4 in. EMT in 3 seconds, up to 150 cuts per charge with the XC battery
  • 1-5/8 in. cut capacity: for a wide range of applications
  • Meets OSHA guarding requirements: Suitable for one-handed use
  • LED light: highlights the cut line
  • Blade tension adjustment: adjustable blade tracking
  • Dual-actuation trigger: providing enhanced control and productivity

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12