Floor Mount Enclosure, NEMA 4X, Two Door, 74 x 60 x 12", Stainless Steel 316

Item #: 0906917

Cat #: A74H6012SS6LP3PT

UPC: 783510142926

$ 30464.02 EA
Company wide:
0 in stock
Documents & Guides
Floor Mount Enclosure, NEMA 4X, Two Door With 3-Point Latches, 74 x 60 x 12 Inch, Stainless Steel 316

Overview

Floor Mount Enclosure, NEMA 4X, Two Door With 3-Point Latches, 74 x 60 x 12 Inch, Stainless Steel 316

nVent HOFFMAN two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.

Also known as: 783510142926, A74H6012SS6LP3PT, HOFA74H6012SS6LP3P

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 74.060 in
Width: 60.060 in
Depth: 12.060 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Width: 60.060 in
Material: Stainless Steel 316L
Height: 74.060 in
Depth: 12.060 in
Finish: Brushed #4

Customer Reviews

No reviews for this product
(0)