C-h Xtcr032c21a Contactor 3p Fvr 32

Item #: 0906893

Cat #: XTCR032C21A

UPC: 786685180243

$ 429.15 EA
Company wide:
0 in stock
Contactor 3p Fvr 32a Frame C 2no1nc 110/50 120/60 Coil

Overview

Contactor 3p Fvr 32a Frame C 2no1nc 110/50 120/60 Coil
Also known as: 786685180243, XTCR032C21A, CUTXTCR032C21A

Specifications

Volts AC Control: 110/120
Poles: 3
Amps: 32
Mounting: Surface
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
Amps: 32
Volts AC: 600
Poles: 3
Mounting: Surface
Size: 45 mm