Transformer, Industrial Control, 100VA, 200/220/440 - 23/110, 1PH

Item #: 0906881

Cat #: CE020100

UPC: 047503085813

Company wide:
0 in stock
Transformer, Industrial Control, 100 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 100 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503085813, CE020100, ACMCE020100

Features & Benefits

  • Substitute new ICT CE100A004
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Phase: 1
Volt Amps: 100
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 100
Secondary Voltage: 23/110, 24/115, 25/120