PLATT logo

Item #: 0906819
Cat #: 3THHNCSTRYELX1000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
3THHNCSTRYELX1000

Overview

3THHNCSTRYELX1000
Also known as: 3THHNCSTRYELX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 3
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: PVC
Gauge: 3
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)