3 AWG THHN Stranded Copper, Brown, 1000'

Item #: 0906817
Cat #: 3THHNCSTRBROX1000
UPC: 048243232819
$ 1.69 FT
Company wide:
3,064 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft Reel

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft Reel
Also known as: 048243232819, 3THHNCSTRBROX1000

Specifications

Color: Brown
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Gauge: 3
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)