Adj Tilt Leg, 44"

Item #: 0906787

Cat #: 307120M

UPC: 810039361528

$ 54.76 EA
Company wide:
0 in stock
Documents & Guides
26-44" Adjustable Single Tilt Leg Kit, 26-44 Inches

Overview

26-44" Adjustable Single Tilt Leg Kit, 26-44 Inches
Also known as: 810039361528, 307120M, UNR307120M

Specifications

Color: Silver
Material: Aluminum
Weight: 4.00 lbs
Color: Silver
Weight: 4.00 lbs
Material: Aluminum