GFCI Inline 12/3 SJTW-B Tri-Tap, 2'

Item #: 0906692

Cat #: XG2122TT

UPC:

Call for price
Company wide:
19 in stock
Documents & Guides
GFCI Portable, 15A Auto, 2 Ft Industrial Grade Inline 6P Enclosure 6P Enclosure, Pri: 5-15P & Sec: 5-15C Tri-Tap

Overview

GFCI Portable, 15A Auto, 2 Ft Industrial Grade Inline 6P Enclosure 6P Enclosure, Pri: 5-15P & Sec: 5-15C Tri-Tap

Looking for the best GFCI in the industry? Look at the Ericson XG2 line of GFCIs for your job needs. Tough, fully sealed, NEMA 6P submersible GFCI body with all-weather pushbuttons makes this GFCI the right choice. Many options to order for your particular needs and environments. Customizable with many options to suit.

Also known as: XG2122TT, ERIXG2122TT

Specifications

NEMA Configuration: 5-15P
Type: GFCI Line Cord
Volts AC: 120
Amps: 15
Length: 2 ft
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Length: 2 ft
Type: GFCI Line Cord
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)