Tpi Hlt1 40-110 Degrees 22amp @ 125

Item #: 0906629

Cat #: HLT1

UPC: 686334523158

$ 706.27 EA
Company wide:
0 in stock
Documents & Guides
Tpi; Thermostat; Heat/cool; Finish: Silver-gray; Outside Depth: 5.57 In; Outsidewidth: 5-3/4 In; Amperage Rating: 22 Amp; Outside Height: 6-3/8 In; Poles: 1; Thermostat Type: Single Pole Model; Voltage Rating: 120 - 277 Vac; Temperature Rating: 40 - 110 Deg F; Series: Hlt

Overview

Tpi; Thermostat; Heat/cool; Finish: Silver-gray; Outside Depth: 5.57 In; Outsidewidth: 5-3/4 In; Amperage Rating: 22 Amp; Outside Height: 6-3/8 In; Poles: 1; Thermostat Type: Single Pole Model; Voltage Rating: 120 - 277 Vac; Temperature Rating: 40 - 110 Deg F; Series: Hlt
Also known as: 686334523158, HLT1, TPIHLT1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65