25kw 480v 3p Haz Loc Unit Htr

Item #: 0906626

Cat #: HLA2048036025.024

UPC: 686334734264

$ 18108.87 EA
Company wide:
0 in stock
Tpi; Hazardous Location Fan Forced Unit Heater; Fan Forced; Model: Hla 20-480360-25-24; Phase: 3 Ph; Wattage: 25 Kw; Voltage Rating: 480 V; Mounting: Bracket; Housing Material: Steel; Dimensions: 30-3/8 Width X 24-3/4 Height X 22-1/2 Depthin; Btu Rating: 85400; Amperage Rating: 31.1 Amp; Air Flow: 2450 Cfm; Finish: Powder Coated Epoxy Paint; Series: Hla; Control Voltage: 24 V

Overview

Tpi; Hazardous Location Fan Forced Unit Heater; Fan Forced; Model: Hla 20-480360-25-24; Phase: 3 Ph; Wattage: 25 Kw; Voltage Rating: 480 V; Mounting: Bracket; Housing Material: Steel; Dimensions: 30-3/8 Width X 24-3/4 Height X 22-1/2 Depthin; Btu Rating: 85400; Amperage Rating: 31.1 Amp; Air Flow: 2450 Cfm; Finish: Powder Coated Epoxy Paint; Series: Hla; Control Voltage: 24 V
Also known as: 686334734264, HLA2048036025.024, TPIHLA204803602502

Specifications

Standards: California Proposition 65
Standards: California Proposition 65