M12™ Sub-Compact Band Saw (Bare Tool)

Item #: 0906598

Cat #: 2429-20

UPC: 045242262267

$ 237.50 EA
Company wide:
6 in stock
Documents & Guides
M12™, Cordless, Sub-Compact Band Saw, Sfpm: 280, Voltage: 12, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™, Cordless, Sub-Compact Band Saw, Sfpm: 280, Voltage: 12, ***Bare Tool Only, Battery & Charger Sold Separately***

The Milwaukee 2429 - 20 M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4 in. EMT in only 3 seconds, and will get over 150 cuts per charge with the M12™ REDLITHIUM™ XC high capacity battery. With a 1-5/8 in. x 1-5/8 in. cut capacity and low vibration, the M12™ band saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ band saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool Suitable for one-handed use. The tool also includes a variable speed trigger, and LED light.

Also known as: 045242262267, 2429-20, MIL242920, Band saw

Features & Benefits

  • One-handed cuts: most compact size and lightest weight of any cordless band saw
  • Powerful motor: cuts 3/4 in. EMT in 3 seconds, up to 150 cuts per charge with the XC battery
  • 1-5/8 in. cut capacity: for a wide range of applications
  • Meets OSHA guarding requirements: Suitable for one-handed use
  • LED light: highlights the cut line
  • Blade tension adjustment: adjustable blade tracking
  • Dual-actuation trigger: providing enhanced control and productivity

Specifications

Volts DC: 12
Volts DC: 12