Compression Lug, 2-Hole, Telecommunications Type, 500 MCM

Item #: 0906561

Cat #: BLU050D2TC38

UPC: 785037228909

$ 36.06 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 500 MCM, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 500 MCM, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037228909, BLU050D2TC38, PENBLU050D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 500
Material: Copper
Allowable Gauge Range: 500
Stud Size: 3/8 in