Transformer, Dry Type, Power Conditioner, 20kVA, 480? - 208Y/120, 3PH

Item #: 0906557

Cat #: 63TCA320

UPC: 783472030361

$ 49760.49 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Power Conditioner, 20 kVA, 3-Phase, 480? Primary/Input - 208Y/120 Secondary/Output,

Overview

Transformer, Dry Type, Power Conditioner, 20 kVA, 3-Phase, 480? Primary/Input - 208Y/120 Secondary/Output,
Also known as: 783472030361, 63TCA320, SOL63TCA320

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 20kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 20kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480