CONCEPT Panel

Item #: 0906532

Cat #: CP2014

UPC: 783510156336

$ 87.55 EA
Company wide:
0 in stock
Concept Panels, fits 20.00x14.00, White, Steel

Overview

Concept Panels, fits 20.00x14.00, White, Steel

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510156336, CP2014, HOFCP2014

Specifications

Color: White
Material: Steel
Width: 12.200 in
Finish: Powder Coated
Height: 5.030 in
Color: White
Width: 12.200 in
Height: 5.030 in
Material: Steel
Finish: Powder Coated