277v 100asl 1p2w In Kit

Item #: 0906507

Cat #: 1K277-1SW

UPC: 078477597965

Company wide:
0 in stock

Overview

LEV 1K277-1SW KWH METER KIT 100A 277V 1P 2W

Series 1000 277V 100A Indoor Kit with 1 Solid Core, 1P2W, Gray

Also known as: 078477597965, 1K277-1SW, LEV1K2771SW

Specifications

Amps: 100
Volts AC: 277
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 277
IP/NEMA Rating: NEMA 1