1
more

$ 827.55 EA
Company wide:
4
in stock
Documents & Guides
Fused Disconnect Switch. 100 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 2/0 AWG. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
Overview
Fused Disconnect Switch. 100 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 2/0 AWG. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,100 A,Handle and shaft not included,
Also known as: 417019477868, OS100GJ03, ABBOS100GJ03
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Type: | Fused |
| Mounting: | Base, DIN Rail |
| Amps: | 100 |
| Phase: | 3 |
| Type: | Fused |
| Amps: | 100 |
| Poles: | 3 |
| Mounting: | Base, DIN Rail |