1
more

Transformer, 250VA, 1P, 120x240V, 12/24, Buck-Boost
Item #: 0906485
Cat #: S10N04P26P
UPC: 786680073571
$ 455.05 EA
Company wide:
0
in stock
Documents & Guides
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 786680073571, S10N04P26P, CUTS10N04P26P
Specifications
| Volt Amps: | 250 |
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Buck - Boost, Transformer |
| Primary Voltage: | 120/240 |