3" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 0906444

Cat #: 3P90WBE

UPC: 980060074084

$ 87.33 EA
Company wide:
187 in stock
Documents & Guides
3 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060074084, 3P90WBE

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 90°